Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Independent Locking Cabinet 65-DS-246 - Double Door 72 x 24 x 66

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Strong Hold® Independent Locking Cabinet 65-DS-246 - Double Door 72 x 24 x 66

Item #: WBB495261

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,882.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold® Double-Door, Independent Locking Cabinet - 3 Shelves Per Compartment

This 72"W x 24"D x 66"H cabinet is made of all welded, 12-gauge steel for solid, long lasting durability. A full height partition divides cabinet in half to allow safe storage for two, or to securely separate equipment for different purposes. Two independent locking handles have a three-point locking device, including a hasp built into each handle for use with a padlock. Three 14-gauge shelves per compartment adjust in 2" increments. The 7-gauge legs are welded on to provide mobility in lifting in order to move from one area to another. Available in 5 different configurations of cabinet height, shelf width and number of shelves per compartment.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES66
    • ADJUSTABLE SHELVES6 (3 Each Side)
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Door w/Separate Lock
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER65-DS-246
    • OPENINGS8 (4 Each Side)
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1950
    • SHELF QUANTITY6
    • STYLEDouble Shift
    • TYPEStorage Cabinet
    • WEIGHT LBS713
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!