Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Independent Locking Cabinet 66-DS-244-14DB - Double Door 2/14 Drawers 72 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

Strong Hold® Independent Locking Cabinet 66-DS-244-14DB - Double Door 2/14 Drawers 72 x 24 x 78

Item #: WBB495236

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,860.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Double-Door, Independent Locking Cabinet 72 x 24 x 78, 14 Drawers

These heavy duty double shift cabinets offer plenty of storage space for equipment, tools and supplies. A full height partition divides the cabinet in half. With two independent locking handles that include a three point lock system, your valuables can be kept safe. The shelves have a capacity of up to 1800 lbs. per shelf and the drawers have a payload each of 400 lbs. The ball bearing slides enables the drawers to glide smoothly.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4 (2 Each Side)
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • DRAWER CAPACITY LBS400
    • DRAWER QUANTITY14 (7 Each Side)
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER66-DS-244-14DB
    • OPENINGS4 (2 Each Side)
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1950
    • SHELF QUANTITY4
    • STYLEDouble Shift Cabinet w/Shelves and Drawers
    • TYPECombination Cabinet
    • WEIGHT LBS1795
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!