Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Storage Cabinet 46-4D-248 - Four Compartment 48 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 92 items in product family

Strong Hold® Heavy Duty Storage Cabinet 46-4D-248 - Four Compartment 48 x 24 x 78

Item #: WBB495278

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,129.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Four Compartment Storage Cabinet 48 x 24 x 78

Organize your precision tools, valuable items or large assemblies in these 4 compartment cabinets. The 4 doors have their own 3-point locking system. Each top compartment has 3 adjustable shelves and each bottom compartment has 1 adjustable shelf.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES8 (3 Top/1 Bottom on Each Side)
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY4
    • DOOR TYPESolid Door w/Separate Lock
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER46-4D-248
    • OPENINGS12 (4 Top/2 Bottom on Each Side)
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS600
    • SHELF QUANTITY8
    • STYLE4 Compartment
    • TYPEStorage Cabinet
    • WEIGHT LBS705
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!