Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Corner Cabinet 446-COC-244 - 48 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Strong Hold® Heavy Duty Corner Cabinet 446-COC-244 - 48 x 24 x 78

Item #: WBB495215

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,687.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Corner Cabinet 48 x 24 x 78

This 12-gauge all-welded corner cabinet eliminates corner clutter. Store those odd shaped tools in this space saving unit, which comes with 4 adjustable 14-gauge shelves, and hasp for padlock. The extra wide door provides access to both sides of the corner shelves.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY1
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER446-COC-244
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1400
    • SHELF QUANTITY4
    • STYLECorner
    • TYPEStorage Cabinet
    • WEIGHT LBS805
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What is the empty weight of this cabinet?

Question Asked By: Kevin , April 12, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:21