Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Pegboard Cabinet 56-PB-244 - 60 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Strong Hold® Heavy Duty Pegboard Cabinet 56-PB-244 - 60 x 24 x 78

Item #: WBB495180

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,854.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Pegboard Cabinet 60 x 24 x 78

Floor Model cabinet with 4 adjustable shelves and pegboard doors.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER56-PB-244
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1175
    • SHELF QUANTITY4
    • STYLEPegboard & Shelf Storage Cabinet
    • TYPEStorage Cabinet
    • WEIGHT LBS755
    • APPROVAL/REGULATIONSISO 9001 Certified
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!