Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Storage Cabinet 56-244-6/5DB - With Drawers 60 x 24 x 78

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Strong Hold® Heavy Duty Storage Cabinet 56-244-6/5DB - With Drawers 60 x 24 x 78

Item #: WBB495227

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,026.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Storage Cabinet With Lower Half-Width Drawers 60 x 24 x 78

Floor Model cabinet with (4) adjustable shelves and (6) lower half width drawers, 6" H. Stronghold's all welded extra heavy duty storage cabinets are the smart way to store equipment. Manufactured from 12-gauge steel, these cabinets have all the Strong Hold features including adjustable 14-gauge shelves with up to 1900 lb. capacity that adjust in 2" increments. The three-point locking device, includes a hasp built into the handle for use with a padlock. The 7-gauge legs are welded on to provide mobility in lifting in order to move from one area to another.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • DRAWER CAPACITY LBS225
    • DRAWER QUANTITY6
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER56-244-6/5DB
    • OPENINGS4
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1650
    • SHELF QUANTITY3
    • STYLECabinet w/Shelves and Drawers
    • TYPECombination Cabinet
    • WEIGHT LBS1079
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!