Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Weather Resistant Outdoor Storage Cabinet 46-WP-244 - 48 x 24 x 79.75

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Strong Hold® Heavy Duty Weather Resistant Outdoor Storage Cabinet 46-WP-244 - 48 x 24 x 79.75

Item #: WBB495183

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,121.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Outdoor Storage Cabinet 48 x 24 x 79.75

Strong Hold's outdoor cabinets have the ruggedness of our standard cabinet with the weather resistant qualities needed for long term outdoor usage. It has the same construction as our standard floor model unit except this cabinet has a sloped top, a gasket-sealed doorframe, and a rain guard. Finish on this unit is powder coat gray.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES79-3/4
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPEVentilated Door
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER46-WP-244
    • OPENINGS5
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1200
    • SHELF QUANTITY4
    • STYLEOutdoor Shelf Cabinet
    • TYPEStorage Cabinet
    • WEIGHT LBS623
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!