Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Tool Crib Cabinet 46-CT-244 - 48 x 24 x 78
See all 5 items in product family

Strong Hold® Heavy Duty Tool Crib Cabinet 46-CT-244 - 48 x 24 x 78

Item #: WBB496316

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,100.00 Save up to 9%
Price: $ 1,904.00
Product Information
Customer Review
Product Q&A
Accessories
Tool Crib Cabinet 48 x 24 x 78

Organize, store and protect your most valuable tools and materials in our tool crib cabinets. 2 separate compartments lock independently. The top compartment features 3 adjustable shelves of which 2 are slotted with metal vertical dividers. Extra dividers may be added. The lower area features (1) 14-gauge adjustable shelf. The 12" deep extended shelf located in the center is fixed so it can be used for assembly work or an area to repair tools which have been stored in the cabinet.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDStrongHold®
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY4
    • DOOR TYPESolid Doors
    • FIXED SHELVES4
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER46-CT-244
    • OPENINGS6
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS900
    • SHELF QUANTITY4
    • STYLETool Crib Cabinet
    • TYPETool Cabinet
    • WEIGHT LBS637
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!