Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strong Hold® Heavy Duty Combination Cabinet 56-W-243-7DB - With 7 Drawers 66 x 24 x 78
See all 65 items in product family

Strong Hold® Heavy Duty Combination Cabinet 56-W-243-7DB - With 7 Drawers 66 x 24 x 78

Item #: WBB495469

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,980.00
Product Information
Customer Review
Product Q&A
Accessories
Stronghold Combination Cabinet With 7 Drawers 66 x 24 x 78

Made of all welded, 12-gauge steel for long lasting durability. Provides wardrobe section with hanger rod and storage section with drawers and shelves. Color finish is Dark Gray. Number of adjustable shelves is 4. Shelf capacity is 1,825 lbs. Openings is 5. Draw quantity is 7. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4 (1 Left, 3 Right)
    • ASSEMBLYAll-Welded
    • BRANDStrong Hold
    • COLOR FAMILYGray
    • COLOR FINISHDark Gray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • DRAWER CAPACITY LBS400
    • DRAWER QUANTITY7 Right Side
    • DRAWER QUANTITY (DRAWER HEIGHT)(4) 3", (3) 4"
    • FIXED SHELVES--
    • HANDLE TYPEPadlockable Lever Handle
    • MANUFACTURERS PART NUMBER56-W-243-7DB
    • OPENINGS5 (2 Left, 3 Right)
    • SHELF CAPACITY LBS1825
    • SHELF QUANTITY4
    • STYLEWardrobe Cabinet w/Shelves and Drawers
    • TYPECombination Cabinet
    • WEIGHT LBS983
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed