Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Barska 200 Position Key Safe with Key Lock, 12"W x 3"D x 18"H

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Barska 200 Position Key Safe with Key Lock, 12"W x 3"D x 18"H

Item #: WBB978757

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $235.75 Save up to 54%
Price: $107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Barska 200 Position Key Safe with Key Lock, 12"W x 3"D x 18"H

Secure up to 200 keys in this durable key cabinet safe, designed for both home or business use. A continuous piano hinge allows the door to be in line with the cabinet to have a full view of all the keys. The safe is equipped with two predrilled holes and mounting hardware are included for easy installation. 200 Position hooks allow you to hang keys with or without key tags or hang multiple keys with a key ring. Ideal for practical use for in homes, offices, apartment complexes, car lots, body shops, and more. Includes Numbered Stickers, Mounting Hardware and Keys

Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES3
    • HEIGHT INCHES18
    • WIDTH INCHES RANGE11" to 15"
    • DEPTH INCHES RANGE0" to 5"
    • HEIGHT INCHES RANGE11" to 20"
    • ASSEMBLYAssembled
    • BRANDBarska
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONSteel
    • KEY CAPACITY200
    • KEY CAPACITY RANGE101 to 250
    • LOCK TYPEKeyed Lock
    • LOCK TYPE FAMILYKeyed Lock
    • MANUFACTURERS PART NUMBERAX11818
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYKey Cabinet - Hook-Style Single Tag
    • TYPEKeyed Alike
    • WEIGHT LBS10.15
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!