Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Blue

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Sandusky Mobile Storage Cabinet TA4R462472 - 46x24x78, Blue

Item #: WB257896BL

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 566.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Storage Cabinets
Storage Cabinet Style

Ideal for office or warehouse, these industrial strength storage cabinets feature heavy-duty casters for mobility and have 22 gauge welded steel construction. This 46"W model's 230 lb. capacity shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. The casters (Included) and optional push handle (sold spearately) are not shipped assembled on the cabinets. It will need to be manually installed by the customer.

Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTION20/22 Gauge Steel
    • DOOR QUANTITY2
    • FIXED SHELVES0
    • HANDLE TYPERecessed Handle
    • MANUFACTURERS PART NUMBERTA4R462472-06
    • MODEL257896BL
    • OPENINGS5
    • SHELF CAPACITY LBS230
    • SHELF QUANTITY4
    • STYLEStorage
    • WHEEL TYPEPolypropylene 4 Swivel, 2 Brake
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Mobile Storage Cabinet 46x24x78 Blue

Your review: Fabulous Storage Unit - We use them at our animal shelter to hold medical supplies. I would highly recommend to anyone looking for a industrial strength storage unit.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!