Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Bins Not Included

Little Giant Mobile Tool Security Cabinet SCN-2448-6PY-LP - 48" x 24", Louvered Panel

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Little Giant Mobile Tool Security Cabinet SCN-2448-6PY-LP - 48" x 24", Louvered Panel

Item #: WBB2006418

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 735.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant Mobile Tool Security Cabinet SCN-2448-6PY-LP - 48" x 24", Louvered Panel

Heavy-Duty Mobile Tool Cabinet features a 16 gauge steel Louvered Panel. Expanded metal with small 3/4" x 1-1/2" diamond shaped openings provides secure, visible storage for all your tools. Doors swing open a full 270 degrees and feature a padlockable slide latch. 2 rigid, 2 swivel non-marking polyurethane 6" wheels. Interior height 46-1/2", overall height 56". Available with or without 1 center shelf. Fully welded, ships set up and ready for immediate use. Durable powder coated gray finish.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES56
    • INSIDE HEIGHT INCHES46-1/2
    • OVERALL WIDTH INCHES49
    • OVERALL DEPTH INCHES27
    • CAPACITY LBS2000
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSCN-2448-6PY-LP
    • PACKAGE QUANTITY1
    • SHELF CLEARANCE INCHES46-1/2
    • SHELF QUANTITY1
    • STYLELouvered Panel
    • TYPESecurity Cage
    • WEIGHT LBS206
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!