Sandusky Mobile Combination Cabinet TACR462472  - 46x24x78, Gray

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Sandusky Mobile Combination Cabinet TACR462472 - 46x24x78, Gray

Item #: WB257900GY

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $597.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Mobile Storage Cabinets
Combination Style

Ideal for office or warehouse, these industrial strength storage cabinets feature heavy-duty casters for mobility and have 22 gauge welded steel construction. This combination cabinet offers a full width fixed shelf with 230 lb. capacity, a half-width coat rod and 3 adjustable half-width shelves with 115 lb. capacity. Shelves meet ANSI/BIFMA shelf capacity standards and adjust on 2" centers. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Powder coat finish. Shipped assembled. 5 Year Limited Warranty.

The 5" polypropylene swivel casters (2 with brakes) are attached with a 6"W heavy-gauge steel plate that bolts through to 1-1/4" angle iron inside the cabinet, both running the length of the cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs.

Product Specifications

    • WIDTH INCHES46
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION20/22 Gauge Steel
    • DOOR QUANTITY2
    • FIXED SHELVES1
    • HANDLE TYPERecessed Handle
    • MANUFACTURERS PART NUMBERTACR462472-05
    • MODEL257900GY
    • OPENINGS6
    • SHELF CAPACITY LBS230
    • SHELF QUANTITY4
    • STYLECombination
    • WHEEL TYPEPolypropylene 4 Swivel, 2 Brake
Have A Question About This Product?
0 Question | 0 | Answer
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
54.145.232.99:62