Rousseau Metal 10 Drawer Counter High 60"W Multi-Drawer Cabinet - Light Gray
See all 120 items in product family

Rousseau Metal 10 Drawer Counter High 60"W Multi-Drawer Cabinet - Light Gray

Item #: WBB181112

Sold By: globalindustrial.com

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,286.00
Product Information
Customer Review
Product Q&A
Accessories
Rousseau Metal R5EKE-3403 10 Drawer Counter High 60"W Multi-Drawer Cabinet w/Divider and Lock, Light Gray

This Multi-Drawer Cabinet has 10 drawers (1 full width at 4"H; 5 at 5"H; 3 at 6"H; 1 at 9"H). Drawers open smoothly to provide 100% access to drawer contents and feature full-width ergonomic handles. 400 lb capacity per drawer. Includes Lock on cabinet housing and 2" base front access forklift base. Steel construction painted Light Gray. Drawer comes with Divider Kit. Cabinet comes with Lock (keyed differently) to secure all drawers. Optional lock types (keyed alike, master key access, etc.) available. Call for details.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES36
    • ASSEMBLYAssembled
    • BRANDRousseau Metal
    • COLOR FAMILYGray
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS400
    • DRAWER QUANTITY10
    • DRAWER QUANTITY (DRAWER HEIGHT)1(4"), 5(5"), 3(6"), 1(9")
    • LOCK TYPEKeyed Differently Lock
    • MANUFACTURERS PART NUMBERR5EKE-3403KD-071
    • STYLECounter High
    • TYPECabinet w/ Drawer Dividers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!