Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lista 28-1/4"W Mobile Cabinet, 5 Drawers, 44 Compart - Classic Blue, Master Keyed
See all 52 items in product family

Lista 28-1/4"W Mobile Cabinet, 5 Drawers, 44 Compart - Classic Blue, Master Keyed

Item #: WBB484498

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,465.95 Save up to 14%
Price: $ 1,262.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lista ST Series 28-1/4"W Mobile Cabinet, 5 Drawers, 44 Compartments - Classic Blue, Master Keyed

Slightly wider than our standard-depth offering, Lista Xpress shallow-depth mobile storage cabinets combine a compact footprint for safety and convenience where space is tight and for easy maneuverability when transporting parts, tools, hardware and more. Choose from units consisting of 5, 6, 7, or 8 drawers. Dimensions: 28.25" W x 22.5" D x 41.5" H.

Lista Xpress Shallow-Depth Mobile Storage Cabinets feature:
  • Mobile base with 2 fixed and 2 swivel 6" x 2" casters with wheel locks.
  • Pair of tubular steel handles.
  • 165 lb. drawer weight capacity.
  • PrevenTip® locking system prevents accidental tipping.
  • Individual drawer latches keep drawers closed when moving.

Product Specifications

    • WIDTH INCHES28-1/4
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES41-1/2
    • ASSEMBLYAssembled
    • BRANDLista
    • COLOR FAMILYBlue
    • COLOR FINISHClassic Blue
    • COMPARTMENTS44
    • CONSTRUCTIONSteel
    • DRAWER CAPACITY LBS165
    • DRAWER CONSTRUCTIONSteel
    • DRAWER QUANTITY5
    • DRAWER QUANTITY (DRAWER HEIGHT)1(2"), 1(3"), 1(4"), 2(7")
    • LOCK TYPEMaster Keyed
    • MANUFACTURERS PART NUMBERXSST0750-0505MCBMA
    • PACKAGE QUANTITY1
    • STYLECabinet
    • WEIGHT LBS360
    • LIMITED WARRANTYLifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!