Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Versatility Press Brake Tooling Cabinet w/Forklift Base, Wila NS/Wilson WT/Trumpf Style, 3 Drawer

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Versatility Press Brake Tooling Cabinet w/Forklift Base, Wila NS/Wilson WT/Trumpf Style, 3 Drawer

Item #: WBB1145028

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,615.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Versatility Press Brake Tooling Cabinet w/Forklift Base, Wila NS/Wilson WT/Trumpf Style, 3 Drawer

Versatility's 3-Drawer Press Brake Tooling Cabinet for Wila NS / Wilson WT / Trumpf* Style Organize and protects up to 33 tools and guide assemblies: 11 full-length dies & 22 full-length punches and is built extremely strong for long years of shop life. A patented one at a 1ataTime™ drawer interlock safety system enhances safety by preventing cabinet tip over. The drawers are specially designed to hold and protect each tool, allowing them to be inventoried and assigned a unique identifiable location, saving time spent searching.

Features:

  • Protect Tool Investment
  • Organize Tools and Guide Assemblies for Efficiency
  • Safer Work Environment
  • Saves Time
  • Interlock Safety System
  • Cost Effective
  • Built Extremely Strong
  • Made In USA
  • Compliments "Lean" and "5S" Initiatives.
  • Protects up to 33 tools and guide assemblies: 11 full-length dies & 22 full-length punches
  • 1 drawers for dies and 2 drawer for punches
  • Qty (1)-7" Drawer: Maximum Die Height - 5-3/4" (146 mm), Qty (2)- 10" Drawer: Maximum Punch Height - 10" (254 mm)

Product Specifications

    • WIDTH INCHES39
    • DEPTH INCHES27-1/2
    • HEIGHT INCHES34
    • CAPACITY LBS1200
    • ASSEMBLYRobotic MIG Welding
    • BRANDVersatility
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTION14, 16 and 18 Gauge Steel
    • DRAWER CAPACITY LBS7"& 10" 400 Lbs.
    • DRAWER CONSTRUCTION18 Gauge Steel
    • DRAWER QUANTITY3
    • LOCK TYPETubular Key Cam Lock
    • MANUFACTURERS PART NUMBERVT-23600-FL
    • PACKAGE QUANTITY1
    • STYLEWila NS/Wilson WT/Trumpf Style w/Forklift Base
    • TYPEPress Brake Tooling Cabinet
    • WEIGHT LBS480
    • LIMITED WARRANTY12 Month Defective Parts

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.158.180:68