Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Black

Global™ Heavy Duty Cabinet Clearview Doors Four Shelves, Welded  36"W x 18"D x 78"H Gray
See all 15 items in product family

Global™ Heavy Duty Cabinet Clearview Doors Four Shelves, Welded 36"W x 18"D x 78"H Gray

Item #: WB237836

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $595.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Extra Heavy Duty Clear View Storage Cabinet
Heavy duty storage with clear visibility and ventilation of contents. All welded 14 gauge steel construction with 13 gauge expanded mesh. Secure 3-point locking system with chrome padlockable lever handle for added strength and security. Doors open 180° for full access. Includes four 14 gauge reinforced shelves with 2" lips and welded corners. Shelves have 1800 lb. capacity per shelf and adjust at 2-1/2" increments. Inlcudes 5" high legs with bolt holes to secure to floor. Legs make moving unit with forklift truck easy. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERDM136
    • OPENINGS5
    • SHELF CAPACITY LBS1800
    • Approved VendorJamco DM136

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed