Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Expanded Metal Front Storage Cabinet CA4M361872 -36x18x72, Gray

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Sandusky Expanded Metal Front Storage Cabinet CA4M361872 -36x18x72, Gray

Item #: WB237819GY

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $445.95 ea.
3+ $424.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Expanded Metal Storage Cabinet
36"W Stationary Model
Features 14 gauge, ventilated door front that allows content visibility. 22 gauge doors. Includes 4 height adjustable shelves that adjust at 2" increments. 180 lb. shelf capacity. Raised fixed bottom shelf protects contents from damage. Doors close using 2 chrome locking handles and 3-point locking system. Meets ANSI/BIFMA shelf standards. Scratch resistant powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • HANDLE TYPESwing Handle
    • MANUFACTURERS PART NUMBERCA4M361872-05
    • OPENINGS5
    • SERIESSee Thru Series
    • SHELF CAPACITY LBS180
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $91.00 with this comparable product +
Item #: WB270021GY
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$354.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:25