Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Heavy Duty Cabinet HU248 Expanded Metal Door with Drawers, Welded 48"W x 24"D x 78"H
See all 3 items in product family

Global™ Heavy Duty Cabinet HU248 Expanded Metal Door with Drawers, Welded 48"W x 24"D x 78"H

Item #: WB241072

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,319.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ Heavy Duty Clear View Steel Cabinet With Drawers

This 48"W x 24"D x 78"H cabinet is made with 14 gauge steel with 13 gauge expanded metal mesh doors for long lasting durability and dependability. Includes one fixed and 2 adjustable height 14 gauge steel shelves that adjust at 2-1/2"increments. Reinforced with 1-1/2" lips for increased 1000 lb. shelf capacity. Locking drawers measure 16"W x 16"D x 5"H each. Drawers have recessed handles and a cylinder lock with 2 keys for security. Padlockable lever handle (lock sold separately) with 3-point locking system. Doors open 180° for full access to contents. 4"H legs offer 2-way fork entry. Gray powder coat finish.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY6
    • DRAWER SIZE16"W x 16"D x 5"H
    • MANUFACTURERS PART NUMBERHU248
    • SHELF CAPACITY LBS1000
    • Approved VendorJamco HU248

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed