Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Heavy Duty Cabinet HU260 Expanded Metal Door with Drawers, Welded 60"W x 24"D x 78"H
See all 3 items in product family

Global™ Heavy Duty Cabinet HU260 Expanded Metal Door with Drawers, Welded 60"W x 24"D x 78"H

Item #: WB241073

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,640.00
Product Information
Customer Review
Product Q&A
Accessories
Global™ HEAVY DUTY WELDED CLEAR VIEW CABINETS WITH DRAWERS
Heavy duty steel cabinets combine clear viewing of contents with secure drawer storage for valuable materials. Heavy duty storage cabinets are made with 14 gauge steel with 13 gauge expanded metal mesh doors. Clear view metal storage cabinets include one fixed and 2 adjustable height shelves that adjust at 2-1/2 increments. These 14 gauge steel shelves are reinforced with 1-1/2" lips for increased strength that withstands 1,000 lb. shelf capacity. Includes locking drawers that measure 16"W x 16"D x 5"H each. Drawers feature recessed handles and a cylinder lock with 2 keys for security. Doors feature a padlockable lever handle (lock sold separately) with 3-point locking system. Doors open 180° for full access to contents. 4"H legs offer 2-way fork entry. Gray powder coat finish.

Product Specifications

    • WIDTH INCHES60
    • DEPTH INCHES24
    • HEIGHT INCHES78
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY9
    • DRAWER SIZE16"W x 16"D x 5"H
    • MANUFACTURERS PART NUMBERHU260
    • SHELF CAPACITY LBS1000
    • Approved VendorJamco HU260

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:64