Jamco Fire Resistant Cabinet BR55-AP, All Welded 43"W x 34"D x 65'H Putty

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Jamco Fire Resistant Cabinet BR55-AP, All Welded 43"W x 34"D x 65'H Putty

Item #: WB237302PY

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,051.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
All-Welded Fire Resistant Cabinet with
Manual Close
Fights Data Theft - Resists Fire Damage

This top-quality fire resistant cabinet offers the same features as our flammable liquid cabinets with a neat attractive appearance for the office. Rugged construction protects valuable back up tapes, sensitive data, records and supplies from theft and fire. Includes additional shelves for your supply storage needs. All welded body includes 2 walls of 18 gauge steel with a 1-1/2" insulating air space.
Fire resistant cabinet doors are double walled with 14 gauge steel outside and 18 gauge inside, lock securely with 3 point latching, have heavy duty 4" welded hinges and feature smooth, radius edges. Attractive lockable flush front handle includes 2 keys. 2"H raised doorsills contain leaks. Leveling feet. Shelves adjust at 2-1/2" increments. Powder coat finish includes shelves. This Manual Close fire resistant cabinet will not close automatically in the event of fire. Doors open 180° for full access. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES34
    • HEIGHT INCHES65
    • CAPACITY CUBIC FEET55
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDJamco
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBERBR55-AP
    • OPENINGS5
    • SHELF CAPACITY LBS350
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Nice quality

Your review: Dimensions do not include the little extra required for the external hinges. We didn't have room to spare from the stated dimensions, and ended up not being able to get this monster into our space because the hinges stick out! We picked another place for it, and otherwise, it is as it's described.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!