Jamco Fire Resistant Cabinet BR75-AP, All Welded 59"W x 34"D x 65"H Putty

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Jamco Fire Resistant Cabinet BR75-AP, All Welded 59"W x 34"D x 65"H Putty

Item #: WB237303PY

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,426.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
All-Welded Fire Resistant Cabinet with
Manual Close
Fights Data Theft - Resists Fire Damage

This top-quality fire resistant cabinet offers the same features as our flammable liquid cabinets with a neat attractive appearance for the office. Rugged construction protects valuable back up tapes, sensitive data, records and supplies from theft and fire. Includes additional shelves for your supply storage needs. All welded body includes 2 walls of 18 gauge steel with a 1-1/2" insulating air space.
Fire resistant cabinet doors are double walled with 14 gauge steel outside and 18 gauge inside, lock securely with 3 point latching, have heavy duty 4" welded hinges and feature smooth, radius edges. Attractive lockable flush front handle includes 2 keys. 2"H raised doorsills contain leaks. Leveling feet. Shelves adjust at 2-1/2" increments. Powder coat finish includes shelves. This Manual Close fire resistant cabinet will not close automatically in the event of fire. Doors open 180° for full access. 1 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES59
    • DEPTH INCHES34
    • HEIGHT INCHES65
    • CAPACITY CUBIC FEET75
    • ADJUSTABLE SHELVES4
    • ASSEMBLYAssembled
    • BRANDJamco
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • MANUFACTURERS PART NUMBERBR75-AP
    • OPENINGS5
    • SHELF CAPACITY LBS350
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fire Resistant Cabinet

Your review: The overall quality is good. The shelves however do not support the 350lbs. The shelves only have a capacity of 150lbs which I found out the hard way since at 160lbs the shelf bent. The cabinet also does not have a fire rating and only says it is fire resistant but does not indicate how long it resists a fire. ***Global Management Commnets:The 350lbs shelf capacity were tested by FM. The load needs to be evenly distributed and not center loaded. These double wall cabinets will stay under 325 degree internally for 10 minutes under the FM 1300 degree over test. The Cabinets are not Fire Proof. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!