Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hallowell HWG6SC8460-3CL 16 Gauge Heavy-Duty Galvanite DuraTough Storage Cabinet, 48"W x 24"D x 60"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Hallowell HWG6SC8460-3CL 16 Gauge Heavy-Duty Galvanite DuraTough Storage Cabinet, 48"W x 24"D x 60"H

Item #: WBB661915

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,040.82 Save up to 57%
Price: $887.00
Product Information
Customer Review
Product Q&A
Accessories
Hallowell 16 Gauge Heavy-Duty Galvanite DuraTough Storage Cabinet, 48"W x 24"D x 60"H

Hallowell DuraTough all-welded storage and combination cabinets are available in Heavy-Duty and Extra Heavy-Duty models for both our Classic and Galvanite corrosion resistant series. Classic Series cabinets are fabricated from prime grade cold rolled sheet steel. Galvanite Series cabinets are fabricated from galvannealed sheets steel which as a zinc-iron alloy coating that is applied at the mill providing protection against high-humidity and moist environments. Heavy Duty Cabinets are fabricated with 16 gauge sheet steel and are fully-welded creating a rigid, durable unit. Extra Heavy-Duty Cabinets are fabricated with 14 gauge sheet steel which is 25% thicker than 16 gauge providing MAXIMUM durability. Limited Warranty of 1 Year.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES60
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAll-Welded
    • BRANDHallowell
    • COLOR FAMILYGray
    • COLOR FINISHCharcoal
    • CONSTRUCTION16 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Door
    • FIXED SHELVES--
    • HANDLE TYPETurn Handle
    • MANUFACTURERS PART NUMBERHWG6SC8460-3CL
    • OPENINGS4
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1050
    • SHELF QUANTITY3
    • STYLEHeavy Duty
    • TYPEStorage Cabinet
    • WEIGHT LBS310.0
    • APPROVAL/REGULATIONSGreenguard Children & Schools Certified
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can this cabinet have a lock added? It looks like it can hold a lock for the door.

Question Asked By: Stephanie , December 08, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:62