Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Shop Cabinet w/Leg Levelers, 24"Wx36"D,1-3/4" Butcher Block Top Surface

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Little Giant® Shop Cabinet w/Leg Levelers, 24"Wx36"D,1-3/4" Butcher Block Top Surface

Item #: WBB899816

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $509.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Shop Cabinet w/Leg Levelers, 24"Wx36"D,1-3/4" Butcher Block Top Surface

Top and base are made with 12 gauge steel. Locking double doors safeguard your valuables. Secure 3 point latching system with keyed handle anchors the doors at top, center and bottom. Doors open a full 180 degrees to allow full access. Available with and without center shelf.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES33-36 (Adjustable)
    • CAPACITY LBS1000
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES1
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBERMCJ3-2D-2436-LL
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1000
    • SHELF CLEARANCE INCHES12-1/2
    • STYLE1-3/4" Butcher Block Top Surface
    • WEIGHT LBS219

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.185.160:21