Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Stationary Shop Cabinet w/Leg Levelers, 36"W x 24"D

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Little Giant® Stationary Shop Cabinet w/Leg Levelers, 36"W x 24"D

Item #: WBB899814

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 473.95
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Stationary Shop Cabinet w/Leg Levelers, 36"W x 24"D

STATIONARY Shop Cabinets - Top, center and bottom shelves are 12 gauge steel, with 14 gauge sides and back. Top shelf has a 2" retaining lip around 3 sides. Doors have chrome locking handle furnished with 2 keys. Leg levelers allow adjustment on uneven floors, as well as 3" of overall height adjustment. Height to top shelf is adjustable from 31"-34". Clearance between shelves is 12-1/2". Welded units ship set up and ready for use.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES24
    • HEIGHT INCHES33-36 (Adjustable)
    • CAPACITY LBS1000
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES1
    • HANDLE TYPEKeyed Lever Handle
    • MANUFACTURERS PART NUMBERMC3-2D-2436-LL
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS1000
    • SHELF CLEARANCE INCHES12-1/2
    • STYLESteel Top Surface
    • WEIGHT LBS187

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!