Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant® Counter Height Bench Cabinet MJ3-LL-2D-2448 - 48x24 Solid Doors Butcher Block Top

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Little Giant® Counter Height Bench Cabinet MJ3-LL-2D-2448 - 48x24 Solid Doors Butcher Block Top

Item #: WBB1752988

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 768.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Counter Height Bench Cabinet MJ3-LL-2D-2448 - 48x24 Solid Doors Butcher Block Top

The top work surface measures 24" x 48", is 41" high. Keyed handle and 3 point latching mechanism. Fixed center shelf. Heavy duty leg levelers adjust for up to 3" of additional height. All-welded 12 gauge construction. Durable powder coated gray finish. Butcher Block Top.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES26
    • HEIGHT INCHES43-46 (Adjustable)
    • INSIDE WIDTH INCHES45
    • INSIDE DEPTH INCHES22-1/2
    • INSIDE HEIGHT INCHES28-1/4
    • CAPACITY LBS2000
    • ASSEMBLYAll-Welded
    • BRANDLittle Giant®
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTION12 Gauge Steel
    • DOOR QUANTITY2
    • DOOR TYPESolid Doors
    • FIXED SHELVES1
    • HANDLE TYPEKeyed Lever Handle
    • LOCK TYPEKeyed Handle with 3 Point Latching Mechanism
    • MANUFACTURERS PART NUMBERMJ3-LL-2D-2448
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CLEARANCE INCHES13-1/4
    • SHELF QUANTITY2
    • STYLE1-3/4" Butcher Block Top Surface
    • WEIGHT LBS313
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!