Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinets


(12,261 Items)
Sub Category
Wall Mount & Counter Height (182)
Remove
Equipto Handy Cabinet w/Lower Handle Placement, 36"W x 13"D x 27"H, Textured Safety Yellow
Remove

      Items
Equipto Handy Cabinet w/Lower Handle Placement, 36"W x 13"D x 27"H, Textured Safety Yellow Equipto Handy Cabinet w/Lower Handle Placement, 36"W x 13"D x 27"H, Textured Safety Yellow


Equipto Handy Cabinet w/Lower Handle Placement, 36"W x 13"D x 27"H, Textured Safety Yellow
Equipto Handy Cabinet w/Lower Handle Placement, 36"W x 13"D x 27"H, Textured Safety Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WBB799506
List Price $384.98    Save 23%
Price: $294.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Equipto Handy Cabinet w/Lower Handle Placement, 36"W x 13"D x 27"H, Textured Safety Yellow

Equipto storage cabinets feature a rugged construction and attractive design that make them perfect for any environment from shop to office. Choose from desk, counter height configurations to fit your exact requirement. Equipto's Extra wide (36") Handy cabinet mounts on wall or sits on other cabinets to store books, manuals or smaller parts. Locking handle included. Handle mounted in lower half of door. This product is shipped set up. Extra shelves available. Made in USA. Includes a Limited Lifetime Warranty.

Product Specifications
WIDTH INCHES 36
DEPTH INCHES 13
HEIGHT INCHES 27
CAPACITY LBS 350
COLOR FINISH Textured Safety Yellow
ADJUSTABLE SHELVES 1
ASSEMBLY Assembled
BRAND Equipto
CONSTRUCTION Steel
DOOR TYPE Manual Close
DOORS 2
MANUFACTURERS PART NUMBER 1735DI-YL
OPENINGS 2
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 175
STYLE Lower Door Handle
TYPE Wall Cabinet
WEIGHT LBS 53.7
LIMITED WARRANTY Limited Lifetime Warranty


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

Corrugated Transfer File Record Storage Box With Lid 15x12x10 Pkg Of 20 Sets

From $39.00
select
Qty: Add to Cart
Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

Corrugated Plastic Postal Tote Without Lid 18-1/2x13-1/4x12 White

From $8.40
select
Qty: Add to Cart
Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

Paramount® Locker Double Tier 12x12x36 2 Door Ready To Assemble Gray

From $91.95
select
Qty: Add to Cart
Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

Paramount® Storage Cabinet Easy Assembly 36X18X78 Gray

From $239.95
select
Qty: Add to Cart
Equipto Extra Shelf for Cabinets 1735 & 1735DI, Textured Safety Yellow

Equipto Extra Shelf for Cabinets 1735 & 1735DI, Textured Safety Yellow

From $22.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)