Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sandusky Clear View Wall Cabinet WA1V301226 Double Door - 30x12x26, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Sandusky Clear View Wall Cabinet WA1V301226 Double Door - 30x12x26, Light Gray

Item #: WB603598LG

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $249.95
Product Information
Customer Review
Product Q&A
Accessories
Clear View Cabinets
Create secure locking storage at eye level for valuable equipment, first aid items, sensitive data or inventory. Includes high-impact acrylic windows. Second shelf is adjustable and fits bottom so contents can slide out without lifting over lip. Powder coat finish. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES12
    • HEIGHT INCHES26
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDSandusky
    • COLOR FAMILYGray
    • COLOR FINISHLight Gray
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPEClearview Acrylic
    • FIXED SHELVES0
    • HANDLE TYPESwing Handle
    • MANUFACTURERS PART NUMBERWA1V301226-05
    • OPENINGS3
    • SHELF CAPACITY LBS150
    • SHELF QUANTITY2
    • APPROVAL/REGULATIONSGreenguard Certified

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Not bad,but it could be better

Your review: I receive this cabinet after a couple of weeks from my order and overall it is exactely what i was looking for. Unfortunately it was dented on one side, probably from handling, and i think a better packaging coud help. The other issue is the paint quality, which i think it could be much better. Overall i still think it is a good product. *** Global Comment: We already forwarded the comments to the manufacturer to research for the future enhancement. ***

Is this review helpful?

Damaged

Your review: When we unpacked the cabinet there was a dent in the upper right side. It was packaged very well. No exterior damage to the box. The paint in the damaged area was in perfect condition. It appeared to be a manfactured defect. Global offer me a complete replacement.**Global Management Comments: We have addressed the issue with the manufacturer for the improvement.**

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!