Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel Wall & Bench Cabinet WBC-3524 - 35-1/2"W x 9"D x  24"H, Blue
See all 108 items in product family

Pucel Wall & Bench Cabinet WBC-3524 - 35-1/2"W x 9"D x 24"H, Blue

Item #: WBB179984

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $156.95
Product Information
Customer Review
Product Q&A
Accessories
Wall & Bench Cabinet

This Wall and Bench Cabinet keeps small parts organized and out of the way. Features 20-gauge all welded steel construction for long lasting durability. The cabinet can be mounted on a wall to save floor space. Doors are secured with a cylinder lock for secure storage. 2 keys included. Two fixed shelves included.

Product Specifications

    • WIDTH INCHES35-1/2
    • DEPTH INCHES9
    • HEIGHT INCHES24
    • ADJUSTABLE SHELVES0
    • BRANDPucel
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall and Bench Cabinet
    • DOOR QUANTITY2
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBERWBC-3524-2-LTBLUE
    • SHELF QUANTITY2
    • TYPEWall/Bench Mount

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great quality

Your review: the item i ordered was shipped in a reasonable time and the quality is great.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:25