Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pucel Wall Cabinet WC-3627  - 36"W x 14"D x 27"H, Putty
See all 108 items in product family

Pucel Wall Cabinet WC-3627 - 36"W x 14"D x 27"H, Putty

Item #: WBB180091

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $283.95
Product Information
Customer Review
Product Q&A
Accessories
Wall Cabinet

This Wall Cabinet is perfect to help organize your workspace. Features 18-gauge all welded steel construction. The cabinet can be mounted on a wall to save floor space. Flush mount double doors feature a 2-point locking handle. Includes one adjustable shelf.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES14
    • HEIGHT INCHES27
    • ADJUSTABLE SHELVES1
    • BRANDPucel
    • COLOR FAMILYTan
    • COLOR FINISHPutty
    • CONSTRUCTIONSteel
    • DESCRIPTIONWall Cabinet
    • DOOR QUANTITY2
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBERWC-3627-PUTTY
    • SHELF QUANTITY1
    • TYPEWall Mount Cabinet

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

wall cabinet

Your review: I needed a locking wall cabinet deep enough for large binders in our HR department. Most cabinets are only 12 inches deep, but this one is 14 inches deep and big binders fit well in it

Pros: Nice heavy construction with good working lock

Cons: it took about 3 weeks to get it

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.72.65:27