Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Tresanti® Cortina Thermoelectric Wine Cabinet, 19"W x 22-3/4"D x 78"H, Espresso

Item #: WBB880086

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $999.99 Save: up to 20%
Price: $799.99
Add to list
Product Information
Product Q&A
Accessories
Tresanti® Cortina Thermoelectric Wine Cabinet, 19"W x 22-3/4"D x 78"H, Espresso

    Features:
  • Stainless steel stemware rack
  • Full mirror back
  • Touch control lighting
  • Full extension drawer featuring a sliding work surface
  • Black glass bar surface
  • 18 bottle dual zone thermoelectric cooler
    • Upper zone holds 6 bottles(45 to 54 degrees)
    • Lower zone holds 12 bottles(54 to 65 degrees)
  • 1 Year Limited Warranty


Product Specifications

  • WIDTH INCHES19
  • DEPTH INCHES22-3/4
  • HEIGHT INCHES78
  • CAPACITY18 Wine Bottles
  • COLOR FINISHEspresso
  • ASSEMBLYUnassembled
  • BRANDTwin-Star (Tresanti)
  • CONSTRUCTIONHard Woods and Wood Veneers
  • DOOR QUANTITY1
  • DRAWER QUANTITY1
  • FIXED SHELVES--
  • MANUFACTURERS PART NUMBERDC995E451-1819
  • PACKAGE QUANTITY1
  • SERIESTresanti
  • STYLECortina
  • TEMPERATURE RANGEUpper Zone (45 to 54°F); Lower Zone (54 to 65°F)
  • TYPEWine Cabinet
  • WEIGHT LBS145.9
  • LIMITED WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.