Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Wood Teacher Cabinet, 3 Shelves, 2 File Drawers, 48"W x 22-1/4"D x 72"H, Maple/Black

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Mobile Wood Teacher Cabinet, 3 Shelves, 2 File Drawers, 48"W x 22-1/4"D x 72"H, Maple/Black

Item #: WBB566491

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,704.00 Save up to 54%
Price: $ 1,254.00
Product Information
Customer Review
Product Q&A
Accessories
Mobile Wood Teacher Cabinet, 3 Shelves, 2 File Drawers, 48"W x 22-1/4"D x 72"H, Maple/Black

Keep personal belongings and supplies secure in the Ironwood Teacher's Storage & Wardrobe Cabinet. This roomy mobile closet has adjustable shelves, a hanger rod, a hat shelf and locks to prevent theft. Steel frames support the particleboard storage unit, and laminate finish and PVC edges protect the core from damage. Can handle up to 300 pounds of evenly distributed weight and is available in two neutral colors to blend nicely with your d├ęcor.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES22-1/4
    • HEIGHT INCHES72
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDIronwood
    • COLOR FAMILYBrown
    • COLOR FINISHMaple/Black
    • CONSTRUCTIONWood
    • DOOR QUANTITY2
    • DRAWER QUANTITY2
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBER2087-CL-MP/BLK
    • OPENINGS7
    • PACKAGE QUANTITY1
    • SERIESDenali
    • SHELF CAPACITY LBS120
    • STYLESolid Door
    • TYPEDouble Door
    • WEIGHT LBS470
    • WHEEL CONSTRUCTIONSwivel w/ Ball Bearing Race
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEHard Rubber
    • LIMITED WARRANTY5 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!