Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 5 items in product family

8' Chair Cart - 37 Chairs Capacity

Item #: WBB351811

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $541.00 Save: up to 26%
Price: $399.95
Add to list
Product Information
Product Q&A
8' Chair Cart

This 96"W x 21"D x 38-1/2"H chair cart has 4" diameter, 1 1/4" wide rubber wheels and swivel stem casters for easy movement across floor surfaces. Accommodates up to 37 folding chairs.

Product Specifications

  • WIDTH INCHES96
  • DEPTH INCHES21
  • HEIGHT INCHES38-1/2
  • CAPACITY37 Chairs
  • BRANDIceberg
  • MANUFACTURERS PART NUMBER64048
  • PACKAGE QUANTITY1
  • WEIGHT70
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.