Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Double-Tier Hanging Chair/Table Truck With Removable Rods, Holds 42 Chairs and 8-10 Tables

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Double-Tier Hanging Chair/Table Truck With Removable Rods, Holds 42 Chairs and 8-10 Tables

Item #: WBB678990

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $489.67 Save up to 48%
Price: $252.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Save 8%. Limited Time Promotion.
Our Price reflects 8% savings. Offer ends March 31, 2017.


Double-Tier Hanging Chair/Table Truck With Removable Rods, Holds 42 Chairs and 8-10 Tables

When chairs/tables are out, use as a coat-rack with removable rods.
  • 7-gauge main frame features channeled steel with tube in tube design at peak stress point of frame for added strength and stability
  • 14-gauge cross braces
  • 16-gauge hanging rods
  • Heavy duty caster features 325 lb. weight capacity
  • Measures 4" x 1-1/4"
  • Swivel wheels for easy gliding
  • Dark Brown Powder Coated Steel
  • 10 Year Limited Warranty
  • Chair capacity to hold 42 chairs and 8-10 tables
  • Includes two coat rods

Documents are in PDF format

Product Specifications

    • LENGTH INCHES67
    • WIDTH INCHES33-1/4
    • HEIGHT INCHES70
    • CAPACITY42 Chairs and 8-10 Tables
    • COLOR FINISHDark Brown
    • ASSEMBLYUnassembled
    • BRANDNational Public Seating
    • CONSTRUCTIONSteel
    • DESCRIPTIONDouble-Tier Hanging Chair/Table Truck with Removable Rods
    • MANUFACTURER PART NUMBER42-8-60
    • LIMITED WARRANTY0 Year Limited Warranty
    • PROMOTION8 Percent Discount

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

delivered incomplete

Your review: order delivered incomplete a tier was missing waiting for follow up no visible damage to contents see also customer service - *** Global Comment: Global Customer Service contacted the customer. They are working with the carrier to see if they can locate the items as they were signed for clear. The customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:66