Folding/Stacking Chair Truck, 52"L x 23"W, All Steel

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Folding/Stacking Chair Truck, 52"L x 23"W, All Steel

Item #: WBB384400

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.00 Save up to 10%
Price: $191.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Finally a dolly that moves both folded and stacked chairs. A must for every office building, school or club, the tote moves and/or stores both folding or stacked chairs. One push handle, one retaining handle. Moves and/or stores 24 folded chairs (allowing 2'' per chair) or 2 stacks of stacking chairs
  • Load capacity: 300 lbs.
  • Overall dimensions: 22'' x 50-3/4".
  • Chair rail outside dimension: 21-5/8".
  • Chair rail inside dimension: 13-3/8".
  • Casters: Hard rubber tread. Two full swivel, two fixed 4'' diameter.
  • Casters must be attached.
  • Packed one per carton.
  • Shipping weight: 44 lbs.
  • UPS linear carton dimensions: 52L x 23W x 8H

Product Specifications

    • WIDTH INCHES51
    • DEPTH INCHES22
    • CAPACITY24 Chairs
    • CAPACITY LBS300
    • COLOR FINISHGray Powder Coated
    • BRANDRaymond Products
    • CASTER/WHEEL TYPERubber
    • CONSTRUCTIONWelded Steel
    • MANUFACTURER PART NUMBER600
    • PACKAGE QUANTITY1
    • TYPEFolding Chairs
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
54.161.163.172:46