Folding/Stacking Chair Truck, 68"L x 23"W, All Steel

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Folding/Stacking Chair Truck, 68"L x 23"W, All Steel

Item #: WBB384401

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $245.00 Save up to 10%
Price: $220.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Finally a dolly that moves both folded and stacked chairs. A must for every office building,school or club, the tote moves and/or stores both folding or stacked chairs. One push handle, one retaining handle. Moves and/or stores 32 folded chairs (allowing 2'' perchair) or three stacks of stacking chairs
  • Overall dimensions: 22'' x 67".
  • Shipping weight: 50 lbs.
  • UPS linear carton dimensions:68L x 23W x 8H
  • Load capacity: 300 lbs.
  • Casters: Hard rubber tread. Two full swivel, two fixed 4'' diameter.
  • Casters must be attached.
  • Packed one per carton.

Product Specifications

    • WIDTH INCHES67
    • DEPTH INCHES22
    • CAPACITY32 Chairs
    • CAPACITY LBS300
    • COLOR FINISHGray Powder Coated
    • BRANDRaymond Products
    • CASTER/WHEEL TYPERubber
    • CONSTRUCTIONWelded Steel
    • MANUFACTURER PART NUMBER630
    • PACKAGE QUANTITY1
    • TYPEFolding Chairs

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Very Happy

Your review: We are very happy with the chair truck. It is sturdy, good quality and handles 30 folding chairs.

Pros: Sturdily built

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:68