Folding Chair Dolly

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Folding Chair Dolly

Item #: WBB384402

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $202.00 Save up to 9%
Price: $ 182.95
Product Information
Customer Review
Product Q&A
Accessories
Folding Chair Dolly

Move up to 10 chairs at a time, eliminating costly and tedious hand carrying. The sensible solution when setting up and taking down chairs at banquets, meetings, conventions and lectures. Raymond Products strong and durable construction allows this heavy duty dolly tolast for years. Engineered to carry up to 180 pounds of chairs at one time. Heavy gauge steel hangers are red vinyl coated and act as a non-slip surface when hauling chairs. Dolly will accommodate 6 Lifetime or 10 standard folding chairs

  • Load capacity: 180 lbs.
  • Frame width: 27-3/4"
  • Overall height: 43"
  • Overall depth: 22-1/2"
  • Top of hangers to floor: 35-1/8"
  • Distance between hangers: 12-1/2"
  • Length of hangers: 18-1/8"
  • Two 8" x 1-3/4" skid-resistant rubber wheels.
  • Powder coated gray finish frame.
  • Hangers are vinyl coated.
  • Packed one per carton.
  • Shipping weight: 28 lbs.
  • UPS linear carton dimensions: 42L x 28W x 10H
  • Made in the USA.


Product Specifications

    • WIDTH INCHES28
    • DEPTH INCHES22
    • HEIGHT INCHES43
    • CAPACITY10 Chairs
    • COLOR FINISHGray Powder Coated
    • BRANDRaymond Products
    • CART TYPEChair Cart
    • CASTER/WHEEL TYPERubber
    • CONSTRUCTIONWelded Steel
    • DESCRIPTIONHanging Folding Chair Dolly
    • FOR USE WITHFolding Chairs
    • MANUFACTURER PART NUMBER750
    • PACKAGE QUANTITY1
    • STYLEHanging
    • WEIGHT CAPACITY LBS180
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!