Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Round Folding Table Mover 2 Fixed & 2 Swivel 6" Phenolic Casters

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Round Folding Table Mover 2 Fixed & 2 Swivel 6" Phenolic Casters

Item #: WBB384408

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $465.00 Save up to 11%
Price: $414.95
Product Information
Customer Review
Product Q&A
Accessories
Designed for moving round folding tables, this new design may also be used in many of the same applications as our original panel mover. Built in the USA with the high quality features of all Raymond products.
  • Platform: Robotic welded 14 & 16 gauge tubular steel.
  • Two removable uprights made of 14 gauge steel tubing, 48" long x 43-1/2" high. Uprights extend 40" above platform.
  • Finish: Platform and uprights coated with non-mar, skid-resistant vinyl.
  • Must ship by truck.
  • Overall dimensions: 32-3/4" x 48".
  • Load area: 30" x 48".
  • Load capacity: 1,600 lbs.
  • 6" x 2" phenolic casters, 2 fixed & 2 swivel

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES33
    • CAPACITY LBS1600
    • COLOR FINISHZinc Finish Uprights
    • BRANDRaymond Products
    • CASTER/WHEEL MATERIALPhenolic
    • CASTER/WHEEL SIZE6" x 2"
    • CASTER/WHEEL TYPE2 Fixed, 2 Swivel
    • CONSTRUCTIONWelded Steel
    • MANUFACTURER PART NUMBER3702
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Quality product

Your review: Best table cart we have ever had. Solid construction. Big wheels make rolling on carpet much easier.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:60