Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Table Truck, 48"L  x 28"W - Dark Brown

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Table Truck, 48"L x 28"W - Dark Brown

Item #: WBB935928

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 260.95
Product Information
Customer Review
Product Q&A
Accessories
Table Truck, 48"L x 28"W - Dark Brown

Commercial and Industrial Duty Truck for Folding Tables. Heavy 2" x 2" Welded Angle Iron construction, with 2 Fixed, and 2 Swivel Wheels for easy steering. 4" Diameter No - Mar Industrial Plastic Wheels, 16 Ga Steel handles.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES28
    • CAPACITY10 Tables
    • COLOR FINISHDark Brown
    • ASSEMBLYAssembled
    • BRANDCorrell
    • CART TYPETable Cart
    • CASTER/WHEEL SIZE4"
    • CASTER/WHEEL TYPEIndustrial No-Mar Plastic
    • DESCRIPTIONFolding Table Truck
    • FOR USE WITHRound/Rectangular Tables
    • MANUFACTURER PART NUMBERT4896U
    • STYLEVertical Stack
    • LIMITED WARRANTY5-Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!