Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
XL Round Table Mover, Pneumatic 8" Casters, 2 Fixed & 2 Swivel

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

XL Round Table Mover, Pneumatic 8" Casters, 2 Fixed & 2 Swivel

Item #: WBB384406

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $621.00 Save up to 9%
Price: $ 563.00
Product Information
Customer Review
Product Q&A
Accessories
An updated design and pneumatic casters make our new model ideal for outdoor use. The pneumatic rubber 8" casters ease the chore of transporting tables over rougher surfaces including patios, decks, pavers and cobblestones. The unique step assist feature allows tables tobe rolled onto the load area with ease.
  • Overall dimensions: 36" x 48".
  • Load area: 34" x 46".
  • Load capacity: 1,000 lbs.
  • 8" Phenolic casters, 2 fixed & 2 swivel

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES36
    • COLOR FINISHZinc Finish Uprights
    • BRANDRaymond Products
    • CART TYPETable Cart
    • CASTER/WHEEL MATERIALPhenolic
    • CASTER/WHEEL SIZE8" x 2-3/4"
    • CASTER/WHEEL TYPE2 Fixed, 2 Swivel
    • CONSTRUCTIONWelded Steel
    • DESCRIPTIONRound Folding Table Cart
    • FOR USE WITHRound Tables
    • MANUFACTURER PART NUMBER3751
    • PACKAGE QUANTITY1
    • STYLEVertical Stack
    • WEIGHT CAPACITY LBS1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!