Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PM Company 3-In-1 Cash-Change-Storage Steel Security Box 04967, 11-1/2"W x 9-1/2"D x 3-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

PM Company 3-In-1 Cash-Change-Storage Steel Security Box 04967, 11-1/2"W x 9-1/2"D x 3-1/2"H

Item #: WBB50195

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1
$49.25 ea.
2+ $46.24 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories

3-in-1 Cash-Change-Storage Steel Security Box, 11-1/2"W x 9-1/2"D x 3-1/2"H

Two-tier cash box with self-counting pocket change tray on upper tier and removable four-section cash tray on lower tier. Hidden receipt and document storage compartment located beneath lower tray. Change tray automatically lifts with lid and is angled for easy access to coins (pennies, nickels, dimes, quarters, halves and dollars).

Product Specifications

    • WIDTH INCHES9-1/2
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES3-1/2
    • BRANDPM Company®
    • COLOR FINISHBeige
    • CONSTRUCTIONSteel
    • DESCRIPTION3-in-1 Cash-Change-Storage Steel Security Box
    • LOCK TYPEKey Lock
    • MANUFACTURERS PART NUMBERPMC04967
    • PACKAGE QUANTITY1
    • TYPECash Box
    • NUMBER OF COIN COMPARTMENTS6
    • NUMBER OF BILL COMPARTMENTS4

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Steel Security Box

Your review: Very well made security box. Convenient and well laid out. Only one downfall, needs padding in the lid to hold coin in place once closed and locked.

Pros: Durable Well Constructed Handy

Cons: Needs padding in lid to hold the coin in place during transport.

Is this review helpful?

Cash Box

Your review: This is a great product. Very durable and easy to use!

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!