Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Royal Sovereign Digital Cash Counter, RBC-650PRO, 2hr Use Cycle, 130 Bill Capacity, 1000 Bills/Min

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Royal Sovereign Digital Cash Counter, RBC-650PRO, 2hr Use Cycle, 130 Bill Capacity, 1000 Bills/Min

Item #: WBB0684348

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $299.99 Save up to 12%
Price: $262.95
Product Information
Customer Review
Product Q&A
Accessories
Royal Sovereign Digital Cash Counter, RSIRBC-650PRO, 130 Bill Capcity, 1000 Bills/Min

Electric Cash Counter saves times and money and eliminates mistakes. Use the electric cash counter to get a quick and accurate count of your money. Count bills at a fast rate of up to 1000 bills per minute, saving you time and effort. Large hopper capacity can hold up to 130 bills so you can count more bills in fewer stacks. Cash counter automatically begins counting when bills are inserted and stops when finished for quick, convenient counting. Batching option can count and create batches of 1 to 999 bills for easy and accurate bill banding, transportation, or storage. Automatic self-test ensures amazing accuracy by running a self test every time it is turned on. Durable machine has a two-hour, continuous-duty cycle.

Features

  • Retractable Handle
  • Automatic Self-test
  • Creates Batches
  • Auto Start/Stop

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES9
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • DESCRIPTIONDigital Cash Counter
    • TYPECurrency Counter
    • BRANDRoyal Sovereign®
    • WEIGHT LBS12.1
    • MOTOR TYPEElectric
    • MANUFACTURERS PART NUMBERRBC-650PRO
    • LIMITED WARRANTY1 Year
    • HOPPER CAPACITY130
    • DISPLAY TYPELED
    • SPEED1000 Bills/Min
    • PACKAGE QUANTITY1
    • ADDITIONAL INFORMATIONLoading Style: Back Load
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.