Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dri-Mark® Smart Money Counterfeit Bill Detector Pen 3513B-1 for US Currency,  Price for 3/Pack
See all 9 items in product family

Dri-Mark® Smart Money Counterfeit Bill Detector Pen 3513B-1 for US Currency, Price for 3/Pack

Item #: WBB50259

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.38 Save up to 39%
Qty Price
1 $14.57 ea.
2 $10.72 ea.
3+ $9.42 ea.

with FREE shipping today! (within the contiguous US)

See more buying options

2 sellers from $14.57

Product Information
Customer Review
Product Q&A
Accessories
Smart Money Counterfeit Bill Detector Pen for Use with US Currency, 3/Pack

This bill detector pen is for use with U.S. currency. Makes an amber mark if bill passes the test, a brown or black mark if bill is suspect to counterfeiting.

Product Specifications

    • BRANDDri-Mark®
    • COLOR FINISHBlack
    • DESCRIPTIONSmart Money Counterfeit Bill Detector Pen
    • MANUFACTURERS PART NUMBERDRI3513B1
    • PACKAGE QUANTITY3
    • TYPECounterfeit Detectors

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:21