Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HPFI® Unos Bariatric Chair with 30" wide seat, Sprout

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

HPFI® Unos Bariatric Chair with 30" wide seat, Sprout

Item #: WBB602108

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,447.00 Save up to 47%
Qty Price
1-2 $813.00 ea.
3+ $770.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
HPFI® Unos Bariatric Chair with 30" wide seat, Sprout

Unos Bariatric Chair with 30" wide seat, Transitional style 2" wide scalloped arms/legs, Extra sturdy hardwood frame with steel reinforced seat and back, 500 Lb weight capacity, Separated upholstered seat and back for easy cleanout, Aspen finish, Expo 961 Sprout fabric

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES35
    • ASSEMBLYAssembled
    • BACK TYPEMid Back
    • BRANDHPFI®
    • DESCRIPTIONBariatric Chair
    • CAPACITY LBS500
    • STYLEBariatric Chair
    • SEAT COLORGreen
    • MANUFACTURER PART NUMBER902AP-961
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • SEAT CONSTRUCTIONFabric
    • FRAME CONSTRUCTIONWood
    • CAL117 CERTIFIEDYes
    • ARM TYPEFixed
    • FRAME COLORBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!