Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HPFI® Unos Bariatric Chair with 40" wide seat, Sprout

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

HPFI® Unos Bariatric Chair with 40" wide seat, Sprout

Item #: WBB602111

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,597.00 Save up to 48%
Qty Price
1-2 $874.00 ea.
3+ $833.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HPFI® Unos Bariatric Chair with 40" wide seat, Sprout

Unos Bariatric Chair with 40" wide seat, Transitional style 2" wide scalloped arms/legs, Extra sturdy hardwood frame with steel reinforced seat and back, 500 Lb weight capacity, Separated upholstered seat and back for easy cleanout, Aspen finish, Expo 961 Sprout fabric

Product Specifications

    • WIDTH INCHES45
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES35
    • COLOR FINISHSprout
    • ASSEMBLYAssembled
    • BACKRESTMid-Back
    • BRANDHPFI®
    • MANUFACTURERS PART NUMBER903AP-961
    • UPHOLSTERYFabric
    • CAPACITY LBS500
    • PACKAGE QTY.1
    • LIMITED WARRANTYLimited Lifetime
    • ARM TYPEFixed
    • UPHOLSTERY COLORSprout
    • FRAME COLORAspen
    • FRAME CONSTRUCTIONWood
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEHealthcare
    • LEG TYPE4-Legged
    • COLOR FAMILYGreen

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:25