OFM Big and Tall Armless Guest and Reception Chair, Fabric, Mid Back, Gray

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

OFM Big and Tall Armless Guest and Reception Chair, Fabric, Mid Back, Gray

Item #: WBB479938

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $433.00 Save up to 56%
Price: $ 189.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM Big and Tall Armless Guest and Reception Chair, Fabric, Mid Back, Gray

All of your guests can sit comfortably with OFM's Big and Tall Guest/Reception Chair. This stylish chair features an extra-thick 4.75" upholstered seat and a 4.25" thick upholstered, padded back cushion. The sturdy oval tube frame stands up to demand. Choose from a variety of attractive stain-resistant fabric colors that clean easily and are easy to maintain even in high-use environments. Padded arms add support and ease of entering and exiting the chair. The simple design will complement any reception or area where guest comfort is desired. Weight capacity up to 400 lbs. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • 4-3/4" thick fabric padded seat
  • Sturdy 1-1/2" oval steel tube frame
  • Fully upholstered back
  • Stain-resistant fabric
  • 400 lbs. weight capacity
  • Meets or exceeds ANSI/BIFMA safety standards
  • Available for quick ship


Documents are in PDF format

Product Specifications

    • BRANDOFM
    • WIDTH INCHES27-1/2
    • DEPTH INCHES28-3/4
    • HEIGHT INCHES35
    • STYLEBig and Tall Chair
    • BACK WIDTH INCHES23-1/2
    • BACK HEIGHT INCHES17-1/2
    • BACK TYPEMid Back
    • DESCRIPTIONBig and Tall Guest Chair
    • SEAT WIDTH INCHES23-1/2
    • SEAT DEPTH INCHES21
    • CAPACITY LBS400
    • SEAT COLORGray
    • SEAT CONSTRUCTIONFabric
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBER409-801
    • MINIMUM SEAT HEIGHT18
    • MAXIMUM SEAT HEIGHT18
    • CASTERSNo
    • BASESled Base
    • MAXIMUM BACK HEIGHT INCHES17.5
    • ARM TYPEArmless
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES17.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!