Boss Big and Tall Executive Chair with Arms - Vinyl - High Back - Black

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Boss Big and Tall Executive Chair with Arms - Vinyl - High Back - Black

Item #: WBB200208

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $500.00 Save up to 51%
Price: $ 244.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Big & Tall Chair features 2 paddle spring tilt mechanism which can be locked in any position throughout the tilt range. Pneumatic gas lift seat height adjustment. 27" brushed metal five star base. 3" double wheel casters. Weight capacity up to 350lbs. Upholstered in microfiber. Black finish. Silver frame. 30-1/2"W x 27"D x 43 - 45-1/2"H overall.

Product Specifications

    • BRANDBoss
    • WIDTH INCHES30-1/2
    • DEPTH INCHES27
    • HEIGHT INCHES43 to 45-1/2
    • STYLEExecutive Chair
    • BACK TYPEHigh Back
    • DESCRIPTIONExecutive Office Chair
    • SEAT WIDTH INCHES24
    • SEAT DEPTH INCHES21
    • CAPACITY LBS350
    • ARM HEIGHT INCHES27 - 29-1/2
    • SEAT COLORBlack
    • SEAT CONSTRUCTIONVinyl
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONMetal
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERB990
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • MINIMUM SEAT HEIGHT19
    • MAXIMUM SEAT HEIGHT22
    • CASTERSYes
    • MAS GREEN CERTIFIEDYes
    • BASE5 Legged
    • ARM TYPEFixed
    • CAL117 CERTIFIEDYes
    • APPLICATION/USAGEOffice Seating

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Own three...would recommend

Your review: I now own three of these. Have 3 large guys in my sales department that were going through chairs like nobody's business. These have held up very well. Did have an issue with one but the replacement part was sent under warranty and that fixed it. Good chair and great service after the sale. Would recommend.

Is this review helpful?

Haven't had it long but it fits the big man

Your review: Have only used the chair for a few weeks but is being used by an employee that weighs about 275 lbs that has managed to break every other chair I have tried. We will see if it holds up with time but it seems to be a quality chair and is large enough to accomodate this large man.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!