Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chairs


(6,079 Items)
Sub Category
Big & Tall (99)
Remove
Big & Tall High Back Chair Black
Remove

      Items
Big & Tall High Back Chair Black Big & Tall High Back Chair Black


Big & Tall High Back Chair Black
Email This Page Printer Friendly Version
Big & Tall High Back Chair Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB240280BK
Quantity Discount
QTY Price
1-2 $310.95 ea.
3+ $298.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 2 Reviews
Write A Review

BIG & TALL FABRIC UPHOLSTERED TASK CHAIRS
High Back Chair
Designed for the big and tall person, these chairs withstand up to 500 lbs. Extra wide and deep seat with thick cushioning provides long term comfort for all-day use. Task chairs include pneumatic height adjustment with tilt lock, tilt tension control and stable 5-blade base with dual-wheel swivel casters. Seat measures 22-1/4”W x 20-3/4”D. Back measures 23”W. High Back Chair offers 19-1/2 to 23-1/2” pneumatic adjustment and 23”H back. Meets ANSI/BIFMA standards. Purchase Optional Fixed or Adjustable Armrests for added comfort. Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 43
COLOR FINISH Black
ASSEMBLY Unassembled
BACK WIDTH INCHES 23
BACK HEIGHT INCHES 23
BRAND Safco®
DESCRIPTION High Back Chair
SEAT WIDTH INCHES 22-1/4
SEAT DEPTH INCHES 20-3/4
SEAT HEIGHT RANGE INCHES 19-1/2 to 23-1/2
MODEL 240280BK
UPHOLSTERY Fabric
FRAME COLOR Black
CAPACITY LBS 500
APPLICATION Office


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Armrests For Big & Tall Chair

Armrests For Big & Tall Chair

From $72.95
select
Qty: Add to Cart
Adjustable Armrests For Big & Tall Chair

Adjustable Armrests For Big & Tall Chair

From $60.00
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Carpeted Floor

From $34.95
select
Qty: Add to Cart
36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

36"W x 48"L Chair Mat w/ 20" x 10" Lip for Hard Floor

From $34.95
select
Qty: Add to Cart
60" Desk Cherry

60" Desk Cherry

From $144.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)