Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EXCELSIOR Executive High Back Chair, BM9000-CHAR, Charcoal Fabric, Non-Adjustable Arms

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

EXCELSIOR Executive High Back Chair, BM9000-CHAR, Charcoal Fabric, Non-Adjustable Arms

Item #: WBB1111096

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $621.00 Save up to 50%
Price: $310.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXCELSIOR Executive High Back Chair, BM9000-CHAR, Charcoal Fabric, Non-Adjustable Arms

Beyond your expectation, the Excelsior brings you repose with tilt tension control, tension adjustable center tilt, tilt lock, width/height adjustable arms and distinctive molded seating. 350 lb weight capacity.

GSA Contract Product.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES28
    • HEIGHT INCHES45-1/2
    • ASSEMBLYUnassembled
    • BACK WIDTH INCHES22
    • BACK HEIGHT INCHES25-1/2
    • BACK TYPEHigh Back
    • BRANDEUROTECH
    • DESCRIPTIONExecutive High Back Chair
    • SEAT WIDTH INCHES22-1/4
    • SEAT DEPTH INCHES21
    • CAPACITY LBS350
    • STYLEExecutive Chair
    • SEAT COLORGray
    • NUMBER OF SEATS1
    • MANUFACTURER PART NUMBERBM9000-CHAR
    • LIMITED WARRANTYLifetime
    • CERTIFIED/APPROVEDGREENGUARD
    • ADJUSTMENT TYPE (TILT)Center Tilt / Synchro Tilt
    • FRAME CONSTRUCTIONNylon
    • MINIMUM SEAT HEIGHT20
    • MAXIMUM SEAT HEIGHT23.5
    • SEAT CONSTRUCTIONFabric
    • PACKAGE QUANTITY1
    • CAL117 CERTIFIEDYes
    • MINIMUM BACK HEIGHT INCHES25.5
    • MAXIMUM BACK HEIGHT INCHES25.5
    • FRAME COLORSilver
    • ARM TYPEAdjustable
    • BASE5 Legged
    • CASTERSYes
    • GREENGUARD CERTIFIEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:23