Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cleartex 9Mat Ultimat Chair Mat for Hard Floor - 38"W x 39"L - Straight Edge - Cobalt Blue

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Cleartex 9Mat Ultimat Chair Mat for Hard Floor - 38"W x 39"L - Straight Edge - Cobalt Blue

Item #: WBB2212074

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.95 Save up to 31%
Price: $ 60.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cleartex 9Mat Ultimat Chair Mat for Hard Floor - 38"W x 39"L - Straight Edge - Cobalt Blue

Floortex Ultimat Polycarbonate provides the ultimate in quality, clarity and durability. Provides ergonomic benefits for chair user by providing easy glide movement and reduced leg fatigue. No cracking, No curling, No dimpling, No yellowing, No smelling. Environmentally safe – PVC free and free of toxic chemicals. Polycarbonate mats can be used immediately, unlike PVC there is no need to wait for the product to lie flat.

Features:

  • Produced using 30% renewable energy.
  • Polycarbonate 9 sided chair mat to protect floors from wear and provide an ergonomic easy glide surface
  • Made from extremely durable original Floortex Polycarbonate for the ultimate in performance and durability. Will not crack, curl, discolor or smell.
  • Designed for maximum glide area efficiency and optimal space utilization.
  • Eye catching blue tinted finished.
  • Smooth back finish suitable for use on Hard Floors and Carpet Tiles. Product Size - 38" x 39"
  • For use on Hard Floors and Carpet Tiles.


Product Specifications

    • BRANDFloortex
    • LENGTH INCHES39
    • WIDTH INCHES38
    • COLOR FINISHBlue
    • MANUFACTURERS PART NUMBERFC121001009RBL
    • TYPEHard Floor
    • THICKNESS INCHES0.075
    • SHAPENonagon
    • LIMITED WARRANTYLimited Lifetime
    • EDGEStraight Edge
    • SHIPSFlat
    • LIP WIDTH INCHES--
    • LIP LENGTH INCHES--
    • CONSTRUCTIONPolycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!